Beli Helicoil Installation Tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAER Wire Thread Insert (Helicoil)Deskripsi:Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
- Osaka Spirit Recoil Insert (Helicoil / Ulir kawat)atribut:
- Coil Winding Number at Free Position (+/- 1/4): 9.7/8
- Length L (mm): Optimum thickness/10
- Material: SUS 304
- Nominal Dimensions of Screw: M5
- Nominal Length: 2.0D
- Teeth Spacing: 0.8
- HTD Hand Tap Helicoil HSS STI (Mata Tap)Deskripsi:HTD Helicoil Hand Tap HSS STI is a Helicoil hand tap used to repair threads
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- BAER Alat Perbaikan Drat BautDeskripsi:Alat Perbaikan Drat Baut BaerCoil Lengkap Isi:1 x HSSG BaerCoil Standard Drill 1 x HSSG BaerCoil Tap - ISO1-4H 1 x BaerCoil Inserting Tool 1 x BaerCoil Tang Break Tool + BaerCoil Wire-Thread-Inserts "free running", stainless steel (ASIS 304)10 pcs. panjang: 1,5 x D. BaerCoil: - Memperbaiki drat baut yang sudah rusak atau slek- Memperbaiki produk gagal- Thread Armour Plating. Untuk item dengan bahan yang kekuatan gesernya rendah, contoh: aluminium alloys dan magnesium alloys. Drat baut yang baru biasanya lebih kuat daripada yang asli karena ukurannya lebih baik dan tepat. Alat ini dapat digunakan dalam industri pembuatan mesin, listrik, otomotif, medis, dan luar angkasa.
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Kennedy Threading Inserts (Pk-10)Deskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.atribut:
- Package Quantity: 10
- SPREW Repair KitDeskripsi:-This set can be used for correcting internal thread from M3 to M10 and for sprue machining.-To repair broken internal thread.-Sprue: M3-0.5X1.5DNS, M4-0.7X1.5DNS, M5-0.8X1.5DNS, M6-1.0X1.5DNS, M8-1.25X1.5DNS, M10-1.5X1.5DNS (10 each)-Tap: M3, M4, M5, M6, M8, M10 (#2) (1 each)-Insertion tool: 1 Main Body, Tip (1 each for M3, M4, M5, M6, M8 and M10)
- JTC 5 Sizes Thread Repair KitDeskripsi:Contents : - 25pcs-M6x1.0x8L- 25pcs-M8x1.25x10.8L- 25pcs-M10x1.25x13.5L- 25pcs-M10x1.5x13.5L- 10pcs-M12x1.25x16.3L- 5pcs-Twist drills- 5pcs-Breaking pin tool - 5pcs-Screw tap- 5pcs-Installation tool.
- monotaro.id Pan Head Machine Screw JP (Baut JP)Deskripsi:Baut JP dari Monotaro.id mempunyai variasi ukuran M3-M8 biasa digunakan oleh Industri Otomotif, Produsen Alat permesinan, Pabrik pabrik produsen F&Batribut:
- Material: Steel
- Treatment Surface: Galvanis White
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- RUCIKA Sambungan Pipa PVC Socket AWatribut:
- Application For: Clean and Pressure Water
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- SANKO All-Purpose Anchor (Baut Angkur Ketok)Deskripsi:-Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.atribut:
- Material: Steel
- Surface Treatment: Trivalent chromate treatment
Daftar Harga Helicoil Installation Tool Terbaru October 2026
| BAER Wire Thread Insert (Helicoil) | Rp38.900 |
| Osaka Spirit Recoil Insert (Helicoil / Ulir kawat) | Rp31.900 |
| Helicoil Wire Thread Insert | Rp44.900 |
| HTD Hand Tap Helicoil HSS STI (Mata Tap) | Rp209.900 |
| SPREW Insertion Tool (P Type) | Rp699.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp88.900 |
| BAER Alat Perbaikan Drat Baut | Rp1.099.900 |
| Kennedy Thread Repair Kit (Kit Perbaikan Ulir) | Rp1.099.900 |
| GRIP ON TOOLS Thread Repair System Set | Rp199.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/BAER%20Wire%20Thread%20Insert%20(Helicoil)/P101000167-1.jpg)
/4bP105764155-1.jpg)
/Helicoil%20Wire%20Thread%20Insert/g6P105878582-1.jpg)
/P101003013-1.jpg)
/Alat%20Penyisipan/SPREW%20Insertion%20Tool%20(P%20Type)/ngP102030844-2.jpg)
/rkP101003992-6.jpg)
/BAER%20Alat%20Perbaikan%20Drat%20Baut/9aP101004334-4.jpg)
/6kP102138236-6.jpg)

/iaP102121658-2.jpg)
/Kennedy%20Threading%20Inserts%20(Pk-10)/9yP103143358-7.jpg)
/SPREW%20Repair%20Kit/P102733279-1.jpg)

/rpP105656997-2.jpg)
/lfP106390771-2.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Socket%20AW/i9P104821657-2.jpg)
/fjP102051559-2.jpg)
/luP103102786-11.jpg)
/P102599453-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)